Add More Items
View All Quick Selects
Below you can add an image for 'reducer coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-3/8 In Outside Diameter, 1-1/2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12.84
Each
End Cap, 2 In Trade Size, 2.375 In Outside Diameter, 2.375 In Height, Gray
$702.32
Per 100
Adapter, 3-1/2 In Trade Size, 3.5 In Inside, 3 In Length, Gray, 0.6899 LB/Ea
Nacogdoches Availability: In Stock
$723.72
Terminal Adapter, 3-1/2 In Trade Size, 4.5 In Outside Diameter, 3.188 In Height, Gray, Male Connection, 0.5880 LB/Ea
$647.52
Plastic Far Side Electrical Box Support, Mounts to Back Of 1-1/2 or 2-1/8" Boxes, Designed For 3-5/8 " Metal Studs, Black
$138.66
3 1/2 Ul Adapt F CT
3-1/2 In. Male Terminal Adapter
1/2IN X1-1/2IN Conduit Nipple
$166.14
Emt Compression Coupling, 3 In Trade Size, Zinc Plated, 2.45 LB/Ea
$7,498.20
3/4 In. Schedule 40 End Bell
$384.46
1-1/4 In. Schedule 40 End Bell
$555.47
3/4 Inch to 1/2 Inch Female Reducer, Malleable Iron For Use With Rigid/Imc Conduit
$913.31
Reducer Bushing, 4 X 3 In Trade Size, 3.515 In Outside Diameter, 3.5 In Inside, 2.600 In Height, Gray, 0.5500 LB/Ea
$3,822.10
1 In. Ez Flex Ent Threaded Terminal Adapter
$550.55
1 Inch to 1/2 Inch Female Reducer, Malleable Iron For Use With Rigid/Imc Conduit
$1,504.33
1/2" FMC/Ac/MC Connector
$192.30
Box Adapter, 2 In Trade Size, 2.021 In Outside Diameter, 2.75 In Inside, Gray, 2.6 LB/Ea
$224.80
1 In. Ez Flex Ent Snap-In Terminal Adapter
$674.10
4 In. Schedule 40 Long Line Coupling With No Center Stop
$4,879.91
Reducer Bushing, 3 X 2-1/2 In Trade Size, 2.890 In Outside Diameter, 3.5 In Inside, 2.25 In Height, Gray, 0.3610 LB/Ea
$2,602.78
20
Popularity
Default